Gearbelt, H, 54 Teeth, Length 27.0 In

DAYTON| Zoro #: G2130676| Mfr #: 1DHR9

$27.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 270H100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2130676 Mfr #: 1DHR9
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 270H100Gearbelt Type: H
Pitch Length: 27"Number of Teeth: 54
Width: 1"Pitch: 1/2"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type H, Pitch 1/2 In., Number of Teeth 54, Pitch Length 27 In., Width 1 In., Industry Number 270H100, Material Neoprene

Reviews