Gearbelt, H, 78 Teeth, 390H100

DAYTON| Zoro #: G1328862| Mfr #: 1DHT4

$35.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Gearbelt Type: H

Technical Specifications

Zoro #: G1328862 Mfr #: 1DHT4
Item: Synchronous Drive GearbeltMaterial: neoprene
Gearbelt Type: HPitch: 1/2"
Industry Number: 390H100Width: 1"
Pitch Length: 39"Number of Teeth: 78
Country of Origin (subject to change): Indonesia

Product Description

Synchronous Drive Gearbelt, Gearbelt Type H, Pitch 1/2 In., Number of Teeth 78, Pitch Length 39 In., Width 1 In., Industry Number 390H100, Material Neoprene

Product Reviews