Gearbelt, H, 84 Teeth, Length 42.0 In

DAYTON| Zoro #: G0951474| Mfr #: 1DHT5

$37.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 420H100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951474 Mfr #: 1DHT5
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 420H100Gearbelt Type: H
Pitch Length: 42"Number of Teeth: 84
Width: 1"Pitch: 1/2"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type H, Pitch 1/2 In., Number of Teeth 84, Pitch Length 42 In., Width 1 In., Industry Number 420H100, Material Neoprene

Reviews