Gearbelt, H, 90 Teeth, Length 45.0 In

DAYTON| Zoro #: G0319891| Mfr #: 1DHT6

$38.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 450H100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319891 Mfr #: 1DHT6
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 450H100Gearbelt Type: H
Pitch Length: 45"Number of Teeth: 90
Width: 1"Pitch: 1/2"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type H, Pitch 1/2 In., Number of Teeth 90, Pitch Length 45 In., Width 1 In., Industry Number 450H100, Material Neoprene

Reviews