LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Gearbelt, H, 96 Teeth, Length 48.0 In

DAYTON| Zoro #: G0616497| Mfr #: 1DHT7

$41.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 480H100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616497 Mfr #: 1DHT7
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 480H100Gearbelt Type: H
Pitch Length: 48"Number of Teeth: 96
Width: 1"Pitch: 1/2"
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type H, Pitch 1/2 In., Number of Teeth 96, Pitch Length 48 In., Width 1 In., Industry Number 480H100, Material Neoprene

Reviews