Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Gearbelt, HT, 100 Teeth, Length 800 mm

DAYTON| Zoro #: G1490203| Mfr #: 1DHW9

$49.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 8008M30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490203 Mfr #: 1DHW9
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 8008M30Gearbelt Type: HT
Pitch Length: 800mmNumber of Teeth: 100
Width: 30mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 100, Pitch Length 800mm, Width 30mm, Industry Number 8008M30, Material Neoprene

Reviews