Gearbelt, HT, 100 Teeth, Length 800 mm

DAYTON| Zoro #: G0712022| Mfr #: 1DHX1

$78.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 8008M50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0712022 Mfr #: 1DHX1
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 8008M50Gearbelt Type: HT
Pitch Length: 800mmNumber of Teeth: 100
Width: 50mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 100, Pitch Length 800mm, Width 50mm, Industry Number 8008M50, Material Neoprene

Reviews