Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Gearbelt, HT, 110 Teeth, Length 880 mm

DAYTON| Zoro #: G1412327| Mfr #: 1LVR8

$51.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 8808M30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412327 Mfr #: 1LVR8
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 8808M30Gearbelt Type: HT
Pitch Length: 880mmNumber of Teeth: 110
Width: 30mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 110, Pitch Length 880mm, Width 30mm, Industry Number 8808M30, Material Neoprene

Reviews