Gearbelt, HT, 110 Teeth, Length 880 mm

DAYTON| Zoro #: G1189422| Mfr #: 1LVR9

$82.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 8808M50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189422 Mfr #: 1LVR9
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 8808M50Gearbelt Type: HT
Pitch Length: 880mmNumber of Teeth: 110
Width: 50mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 110, Pitch Length 880mm, Width 50mm, Industry Number 8808M50, Material Neoprene

Reviews