BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Gearbelt, HT, 115 Teeth, Length 1610 mm

DAYTON| Zoro #: G1963726| Mfr #: 1LWC4

$206.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 161014M40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963726 Mfr #: 1LWC4
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 161014M40Gearbelt Type: HT
Pitch Length: 1610mmNumber of Teeth: 115
Width: 40mmPitch: 14mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 115, Pitch Length 1610mm, Width 40mm, Industry Number 161014M40, Material Neoprene

Reviews