Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Gearbelt, HT, 120 Teeth, Length 960 mm

DAYTON| Zoro #: G1518063| Mfr #: 1LVT2

$38.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 9608M20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518063 Mfr #: 1LVT2
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 9608M20Gearbelt Type: HT
Pitch Length: 960mmNumber of Teeth: 120
Width: 20mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 120, Pitch Length 960mm, Width 20mm, Industry Number 9608M20, Material Neoprene

Reviews