Gearbelt, HT, 120 Teeth, Length 960 mm

DAYTON| Zoro #: G2252941| Mfr #: 1LVT3

$55.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 9608M30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252941 Mfr #: 1LVT3
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 9608M30Gearbelt Type: HT
Pitch Length: 960mmNumber of Teeth: 120
Width: 30mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 120, Pitch Length 960mm, Width 30mm, Industry Number 9608M30, Material Neoprene

Reviews