Gearbelt, HT, 120 Teeth, Length 960 mm

DAYTON| Zoro #: G0446853| Mfr #: 1LVT4

$96.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 9608M50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446853 Mfr #: 1LVT4
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 9608M50Gearbelt Type: HT
Pitch Length: 960mmNumber of Teeth: 120
Width: 50mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 120, Pitch Length 960mm, Width 50mm, Industry Number 9608M50, Material Neoprene

Reviews