Gearbelt, HT, 120 Teeth, Length 960 mm

DAYTON| Zoro #: G1312893| Mfr #: 1LVT5

$160.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 9608M85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312893 Mfr #: 1LVT5
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 9608M85Gearbelt Type: HT
Pitch Length: 960mmNumber of Teeth: 120
Width: 85mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 120, Pitch Length 960mm, Width 85mm, Industry Number 9608M85, Material Neoprene

Reviews