BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Gearbelt, HT, 130 Teeth, Length 1040 mm

DAYTON| Zoro #: G1216573| Mfr #: 1LVT7

$57.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 10408M30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216573 Mfr #: 1LVT7
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 10408M30Gearbelt Type: HT
Pitch Length: 1040mmNumber of Teeth: 130
Width: 30mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 130, Pitch Length 1040mm, Width 30mm, Industry Number 10408M30, Material Neoprene

Reviews