Gearbelt, HT, 130 Teeth, Length 1040 mm

DAYTON| Zoro #: G2140887| Mfr #: 1LVT8

$95.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 10408M50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140887 Mfr #: 1LVT8
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 10408M50Gearbelt Type: HT
Pitch Length: 1040mmNumber of Teeth: 130
Width: 50mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 130, Pitch Length 1040mm, Width 50mm, Industry Number 10408M50, Material Neoprene

Reviews