WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Gearbelt, HT, 130 Teeth, 10408M85

DAYTON| Zoro #: G2098756| Mfr #: 1LVT9

$164.16 /ea

This item ships free. DetailsStandard ground shipping
Details:
Pitch: 8mm
Material: neoprene
Pitch Length: 1040mm

Technical Specifications

Zoro #: G2098756 Mfr #: 1LVT9
Pitch: 8mmMaterial: neoprene
Pitch Length: 1040mmNumber of Teeth: 130
Width: 85mmIndustry Number: 10408M85
Item: Synchronous Drive GearbeltGearbelt Type: HT
Country of Origin (subject to change): Indonesia

Product Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 130, Pitch Length 1040mm, Width 85mm, Industry Number 10408M85, Material Neoprene

Product Reviews