Gearbelt, HT, 135 Teeth, Length 1890 mm

DAYTON| Zoro #: G1096146| Mfr #: 1LWD6

$593.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 189014M115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1096146 Mfr #: 1LWD6
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 189014M115Gearbelt Type: HT
Pitch Length: 1890mmNumber of Teeth: 135
Width: 115mmPitch: 14mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 135, Pitch Length 1890mm, Width 115mm, Industry Number 1890HON107318JJ, Material Neoprene

Reviews