Gearbelt, HT, 140 Teeth, Length 1120 mm

DAYTON| Zoro #: G0499502| Mfr #: 1LVU1

$42.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 11208M20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0499502 Mfr #: 1LVU1
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 11208M20Gearbelt Type: HT
Pitch Length: 1120mmNumber of Teeth: 140
Width: 20mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 140, Pitch Length 1120mm, Width 20mm, Industry Number 11208M20, Material Neoprene

Reviews