Gearbelt, HT, 150 Teeth, Length 1200 mm

DAYTON| Zoro #: G0734431| Mfr #: 1LVU8

$186.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 12008M85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734431 Mfr #: 1LVU8
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 12008M85Gearbelt Type: HT
Pitch Length: 1200mmNumber of Teeth: 150
Width: 85mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 150, Pitch Length 1200mm, Width 85mm, Industry Number 12008M85, Material Neoprene

Reviews