Gearbelt, HT, 160 Teeth, 12808M20

DAYTON| Zoro #: G1513574| Mfr #: 1LVU9

$45.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch: 8mm
Material: neoprene
Pitch Length: 1280mm

Technical Specifications

Zoro #: G1513574 Mfr #: 1LVU9
Pitch: 8mmMaterial: neoprene
Pitch Length: 1280mmNumber of Teeth: 160
Width: 20mmIndustry Number: 12808M20
Item: Synchronous Drive GearbeltGearbelt Type: HT
Country of Origin (subject to change): Indonesia

Product Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 160, Pitch Length 1280mm, Width 20mm, Industry Number 12808M20, Material Neoprene

Product Reviews