Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Gearbelt, HT, 160 Teeth, Length 1280 mm

DAYTON| Zoro #: G0920701| Mfr #: 1LVX1

$68.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 12808M30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920701 Mfr #: 1LVX1
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 12808M30Gearbelt Type: HT
Pitch Length: 1280mmNumber of Teeth: 160
Width: 30mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 160, Pitch Length 1280mm, Width 30mm, Industry Number 12808M30, Material Neoprene

Reviews