THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Gearbelt, HT, 160 Teeth, Length 1280 mm

DAYTON| Zoro #: G1136161| Mfr #: 1LVX2

$115.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 12808M50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136161 Mfr #: 1LVX2
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 12808M50Gearbelt Type: HT
Pitch Length: 1280mmNumber of Teeth: 160
Width: 50mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 160, Pitch Length 1280mm, Width 50mm, Industry Number 12808M50, Material Neoprene

Reviews