Gearbelt, HT, 160 Teeth, Length 1280 mm

DAYTON| Zoro #: G1459421| Mfr #: 1LVX3

$208.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 12808M85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459421 Mfr #: 1LVX3
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 12808M85Gearbelt Type: HT
Pitch Length: 1280mmNumber of Teeth: 160
Width: 85mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 160, Pitch Length 1280mm, Width 85mm, Industry Number 12808M85, Material Neoprene

Reviews