Gearbelt, HT, 175 Teeth, Length 2450 mm

DAYTON| Zoro #: G2077747| Mfr #: 1LWE9

$746.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 245014M115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077747 Mfr #: 1LWE9
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 245014M115Gearbelt Type: HT
Pitch Length: 2450mmNumber of Teeth: 175
Width: 115mmPitch: 14mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 175, Pitch Length 2450mm, Width 115mm, Industry Number 2450HON107318JJ, Material Neoprene

Reviews