Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Gearbelt, HT, 175 Teeth, Length 2450 mm

DAYTON| Zoro #: G1658596| Mfr #: 1LWE6

$278.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 245014M40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658596 Mfr #: 1LWE6
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 245014M40Gearbelt Type: HT
Pitch Length: 2450mmNumber of Teeth: 175
Width: 40mmPitch: 14mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 175, Pitch Length 2450mm, Width 40mm, Industry Number 245014M40, Material Neoprene

Reviews