Gearbelt, HT, 180 Teeth, 14408M20

DAYTON| Zoro #: G0342851| Mfr #: 1LVX4

$49.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pitch: 8mm
Material: neoprene
Pitch Length: 1440mm

Technical Specifications

Zoro #: G0342851 Mfr #: 1LVX4
Pitch: 8mmMaterial: neoprene
Pitch Length: 1440mmNumber of Teeth: 180
Width: 20mmIndustry Number: 14408M20
Item: Synchronous Drive GearbeltGearbelt Type: HT
Country of Origin (subject to change): Indonesia

Product Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 180, Pitch Length 1440mm, Width 20mm, Industry Number 14408M20, Material Neoprene

Product Reviews