THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Gearbelt, HT, 180 Teeth, Length 1440 mm

DAYTON| Zoro #: G1035736| Mfr #: 1LVX6

$78.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 14408M50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035736 Mfr #: 1LVX6
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 14408M50Gearbelt Type: HT
Pitch Length: 1440mmNumber of Teeth: 180
Width: 50mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 180, Pitch Length 1440mm, Width 50mm, Industry Number 14408M50, Material Neoprene

Reviews