Dayton
Gearbelt, HT, 180 Teeth, Length 1440 mm
Mfr # 1LVX7
Zoro # G1199721
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,440 mm
- Number of Teeth - Timing Belts 180
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 85 mm
Explore More Products
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In 1DHF9
- DAYTON Gearbelt, H, 78 Teeth, Length 39.0 In 1DHT4
- DAYTON Gearbelt, L, 144 Teeth, Length 54.0 In 1DHR6
- DAYTON Gearbelt, L, 104 Teeth, Length 39.0 In 1DHL8
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm 1LWA2
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In 1DHL4
- DAYTON Gearbelt, HT, 100 Teeth, Length 1400 mm 1LWB9
- DAYTON Gearbelt, HT, 85 Teeth, Length 1190 mm 1LWB6
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm 1LVZ9
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 605mm PL, T121 605-5M-09
- GATES Synchro-Power Polyurethane Belts, AT10-500-20 AT10-500-20
- Dayton Power Transmission Belts