Gearbelt, HT, 185 Teeth, 259014M115

DAYTON| Zoro #: G0616725| Mfr #: 1LWF4

$887.04 /ea

This item ships free. DetailsStandard ground shipping
Details:
Pitch: 14mm
Material: neoprene
Pitch Length: 2590mm

Technical Specifications

Zoro #: G0616725 Mfr #: 1LWF4
Pitch: 14mmMaterial: neoprene
Pitch Length: 2590mmNumber of Teeth: 185
Width: 115mmIndustry Number: 259014M115
Item: Synchronous Drive GearbeltGearbelt Type: HT
Country of Origin (subject to change): Indonesia

Product Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 185, Pitch Length 2590mm, Width 115mm, Industry Number 2590HON107318JJ, Material Neoprene

Product Reviews