LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Gearbelt, HT, 185 Teeth, Length 2590 mm

DAYTON| Zoro #: G1911865| Mfr #: 1LWF3

$576.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 259014M85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911865 Mfr #: 1LWF3
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 259014M85Gearbelt Type: HT
Pitch Length: 2590mmNumber of Teeth: 185
Width: 85mmPitch: 14mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 185, Pitch Length 2590mm, Width 85mm, Industry Number 259014M85, Material Neoprene

Reviews