Gearbelt, HT, 200 Teeth, Length 1600 mm

DAYTON| Zoro #: G2204991| Mfr #: 1LVX8

$53.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 16008M20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204991 Mfr #: 1LVX8
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 16008M20Gearbelt Type: HT
Pitch Length: 1600mmNumber of Teeth: 200
Width: 20mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 200, Pitch Length 1600mm, Width 20mm, Industry Number 16008M20, Material Neoprene

Reviews