Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Gearbelt, HT, 200 Teeth, Length 1600 mm

DAYTON| Zoro #: G2460561| Mfr #: 1LVX9

$79.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 16008M30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460561 Mfr #: 1LVX9
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 16008M30Gearbelt Type: HT
Pitch Length: 1600mmNumber of Teeth: 200
Width: 30mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 200, Pitch Length 1600mm, Width 30mm, Industry Number 16008M30, Material Neoprene

Reviews