Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Gearbelt, HT, 200 Teeth, Length 2800 mm

DAYTON| Zoro #: G1003396| Mfr #: 1LWF8

$744.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 280014M115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003396 Mfr #: 1LWF8
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 280014M115Gearbelt Type: HT
Pitch Length: 2800mmNumber of Teeth: 200
Width: 115mmPitch: 14mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 200, Pitch Length 2800mm, Width 115mm, Industry Number 2800HON107318JJ, Material Neoprene

Reviews