Gearbelt, HT, 200 Teeth, Length 1760 mm

DAYTON| Zoro #: G1631156| Mfr #: 1LVZ4

$86.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 17608M30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631156 Mfr #: 1LVZ4
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 17608M30Gearbelt Type: HT
Pitch Length: 1760mmNumber of Teeth: 220
Width: 30mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 220, Pitch Length 1760mm, Width 30mm, Industry Number 17608M30, Material Neoprene

Reviews