Gearbelt, HT, 200 Teeth, Length 1760 mm

DAYTON| Zoro #: G2274282| Mfr #: 1LVZ5

$118.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Industry Number: 17608M50
Material: neoprene
Width: 50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274282 Mfr #: 1LVZ5
Industry Number: 17608M50Material: neoprene
Width: 50mmPitch Length: 1760mm
Number of Teeth: 220Pitch: 8mm
Gearbelt Type: HTCountry of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 220, Pitch Length 1760mm, Width 50mm, Industry Number 17608M50, Material Neoprene

Reviews