STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Gearbelt, HT, 225 Teeth, Length 1800 mm

DAYTON| Zoro #: G1527881| Mfr #: 1LVZ7

$60.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 18008M20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1527881 Mfr #: 1LVZ7
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 18008M20Gearbelt Type: HT
Pitch Length: 1800mmNumber of Teeth: 225
Width: 20mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 225, Pitch Length 1800mm, Width 20mm, Industry Number 18008M20, Material Neoprene

Reviews