Gearbelt, HT, 225 Teeth, Length 1800 mm

DAYTON| Zoro #: G0866607| Mfr #: 1LVZ8

$90.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 18008M30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866607 Mfr #: 1LVZ8
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 18008M30Gearbelt Type: HT
Pitch Length: 1800mmNumber of Teeth: 225
Width: 30mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 225, Pitch Length 1800mm, Width 30mm, Industry Number 18008M30, Material Neoprene

Reviews