LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Gearbelt, HT, 225 Teeth, Length 1800 mm

DAYTON| Zoro #: G0519181| Mfr #: 1LWA1

$246.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 18008M85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0519181 Mfr #: 1LWA1
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 18008M85Gearbelt Type: HT
Pitch Length: 1800mmNumber of Teeth: 225
Width: 85mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 225, Pitch Length 1800mm, Width 85mm, Industry Number 18008M85, Material Neoprene

Reviews