Gearbelt, HT, 225 Teeth, Length 3150 mm

DAYTON| Zoro #: G0459681| Mfr #: 1LWG1

$455.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 315014M55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459681 Mfr #: 1LWG1
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 315014M55Gearbelt Type: HT
Pitch Length: 3150mmNumber of Teeth: 225
Width: 55mmPitch: 14mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 225, Pitch Length 3150mm, Width 55mm, Industry Number 315014M55, Material Neoprene

Reviews