LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Gearbelt, HT, 225 Teeth, Length 3150 mm

DAYTON| Zoro #: G0909657| Mfr #: 1LWG2

$671.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 315014M85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0909657 Mfr #: 1LWG2
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 315014M85Gearbelt Type: HT
Pitch Length: 3150mmNumber of Teeth: 225
Width: 85mmPitch: 14mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 225, Pitch Length 3150mm, Width 85mm, Industry Number 315014M85, Material Neoprene

Reviews