LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Gearbelt, HT, 250 Teeth, Length 2000 mm

DAYTON| Zoro #: G2004816| Mfr #: 1LWA2

$65.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 20008M20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004816 Mfr #: 1LWA2
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 20008M20Gearbelt Type: HT
Pitch Length: 2000mmNumber of Teeth: 250
Width: 20mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 250, Pitch Length 2000mm, Width 20mm, Industry Number 20008M20, Material Neoprene

Reviews