Gearbelt, HT, 250 Teeth, Length 2000 mm

DAYTON| Zoro #: G1442061| Mfr #: 1LWA3

$99.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 20008M30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442061 Mfr #: 1LWA3
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 20008M30Gearbelt Type: HT
Pitch Length: 2000mmNumber of Teeth: 250
Width: 30mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 250, Pitch Length 2000mm, Width 30mm, Industry Number 20008M30, Material Neoprene

Reviews