Gearbelt, HT, 250 Teeth, Length 3500 mm

DAYTON| Zoro #: G1347071| Mfr #: 1LWG7

$889.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 350014M115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347071 Mfr #: 1LWG7
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 350014M115Gearbelt Type: HT
Pitch Length: 3500mmNumber of Teeth: 250
Width: 115mmPitch: 14mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 250, Pitch Length 3500mm, Width 115mm, Industry Number 3500HON107318JJ, Material Neoprene

Reviews