Gearbelt, HT, 275 Teeth, Length 3850 mm

DAYTON| Zoro #: G2183106| Mfr #: 1LWG9

$535.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 55mm
Pitch: 14mm
Item: Synchronous Drive Gearbelt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2183106 Mfr #: 1LWG9
Width: 55mmPitch: 14mm
Item: Synchronous Drive GearbeltGearbelt Type: HT
Number of Teeth: 275Material: neoprene
Pitch Length: 3850mmIndustry Number: 385014M55
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 275, Pitch Length 3850mm, Width 55mm, Industry Number 385014M55, Material Neoprene

Reviews