Gearbelt, HT, 275 Teeth, Length 3850 mm

DAYTON| Zoro #: G0713036| Mfr #: 1LWH1

$789.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 385014M85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713036 Mfr #: 1LWH1
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 385014M85Gearbelt Type: HT
Pitch Length: 3850mmNumber of Teeth: 275
Width: 85mmPitch: 14mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 14mm, Number of Teeth 275, Pitch Length 3850mm, Width 85mm, Industry Number 385014M85, Material Neoprene

Reviews