WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Gearbelt, HT, 300 Teeth, 24008M85

DAYTON| Zoro #: G2163786| Mfr #: 1LWA9

$317.76 /ea

This item ships free. DetailsStandard ground shipping
Details:
Pitch: 8mm
Material: neoprene
Pitch Length: 2400mm

Technical Specifications

Zoro #: G2163786 Mfr #: 1LWA9
Pitch: 8mmMaterial: neoprene
Pitch Length: 2400mmNumber of Teeth: 300
Width: 85mmIndustry Number: 24008M85
Item: Synchronous Drive GearbeltGearbelt Type: HT
Country of Origin (subject to change): Indonesia

Product Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 300, Pitch Length 2400mm, Width 85mm, Industry Number 24008M85, Material Neoprene

Product Reviews