Gearbelt, HT, 60 Teeth, Length 480 mm

DAYTON| Zoro #: G1093461| Mfr #: 1DHU6

$24.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 4808M20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093461 Mfr #: 1DHU6
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 4808M20Gearbelt Type: HT
Pitch Length: 480mmNumber of Teeth: 60
Width: 20mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 60, Pitch Length 480mm, Width 20mm, Industry Number 4808M20, Material Neoprene

Reviews