Gearbelt, HT, 70 Teeth, Length 560 mm

DAYTON| Zoro #: G2474376| Mfr #: 1DHV1

$26.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 5608M20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2474376 Mfr #: 1DHV1
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 5608M20Gearbelt Type: HT
Pitch Length: 560mmNumber of Teeth: 70
Width: 20mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 70, Pitch Length 560mm, Width 20mm, Industry Number 5608M20, Material Neoprene

Reviews