Gearbelt, HT, 75 Teeth, Length 600 mm

DAYTON| Zoro #: G0429475| Mfr #: 1DHV5

$26.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Synchronous Drive Gearbelt
Material: neoprene
Industry Number: 6008M20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429475 Mfr #: 1DHV5
Item: Synchronous Drive GearbeltMaterial: neoprene
Industry Number: 6008M20Gearbelt Type: HT
Pitch Length: 600mmNumber of Teeth: 75
Width: 20mmPitch: 8mm
Country of Origin (subject to change): Indonesia

Description

Synchronous Drive Gearbelt, Gearbelt Type HT, Pitch 8mm, Number of Teeth 75, Pitch Length 600mm, Width 20mm, Industry Number 6008M20, Material Neoprene

Reviews